PE014017400R Polyethylene Tubing 0.17 in. x 400 ft.

  • Mfr # 4027439

  • Zoro # G316364213


product price: $64.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4027439
Zoro #
G316364213
UPC #
-
Country of Origin
China

Description

Polyethylene tubing is odorless tasteless flexible lightweight and easy to handle and cut. The milky-white color allows fluid levels to be visually monitored. Features Size: 0.17 ID x 1/4 OD x 400' Wall thickness: 0.04 material Odorless and tasteless Resistance to many solvents acids alkalis and fuels Natural milky-white color allows fluid to be visually monitored Excellent for drinking water and pneumatic control lines 85-165 PSI Maximum operating temperature 125 degrees F. Specifications Dimension: 5.9 H x 10.2 W x 10.2 L Weight: 4.6 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.