Cable Clamp, For SBE 80, SBO 60, PBT, Red

  • Mfr # 113953P1

  • Zoro # G711509066


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Compatible with Brand
Anderson Power
Compatible Shell Size
60, 80
Product Type
Cable Clamp
Color
Red
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113953P1
Zoro #
G711509066
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
60, 80

Details

Compatible with Brand
Anderson Power
Item
Cable Clamp
Product Type
Cable Clamp
Color
Red
Material
PBT
Compatible with Series
SBE, SBO

Description

V0-SBE80/SBO60 CLAMP RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.