Zoro Homepage

Connector, 600V, Gray Housing

  • Mfr # 6320G6

  • Zoro # G211508934


product price: $25.45
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
1/0 AWG
Kit Contents - Part Numbers and Quanity
(2) 917-BK, 906-BK
Maximum Wire Insulation Diameter
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320G6
Zoro #
G211508934
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
1.1 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
1/0 AWG
Kit Contents - Part Numbers and Quanity
(2) 917-BK, 906-BK
Minimum Mating Cycles
10,000
Kit Contents - Description
(2) SB350 1/0 AWG Connector, SB350A Gray Housing/Splice
Housing Type
Standard
Contact Plating
Silver
Connector Application
Wire-to-Wire

Description

SB350 CONN 1/0 GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.