Zoro Homepage

Connector, 600V, Green Housing

  • Mfr # 1320G4

  • Zoro # G611508947


product price: $10.39
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
1319-BK, 1321G4-BK
Compatible Shell Size
120
Kit Contents - Description
PP120 2 AWG Connector, PP120 Housing with Green Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320G4
Zoro #
G611508947
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
120
Shell Size
120
Maximum Wire Insulation Diameter
0.6 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
1319-BK, 1321G4-BK
Kit Contents - Description
PP120 2 AWG Connector, PP120 Housing with Green Splice
Minimum Mating Cycles
10,000
Housing Type
Standard
Contact Plating
Silver
Connector Application
Wire-to-Wire

Description

PP120-CONN-GREEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.