Zoro Homepage

Connector, 600V, Orange Housing

  • Mfr # 6331G11

  • Zoro # G511509068


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
6 AWG
Compatible Shell Size
50
Minimum Mating Cycles
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331G11
Zoro #
G511509068
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
Shell Size
50

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
6 AWG
Minimum Mating Cycles
10,000
Kit Contents - Description
(2) PP75 6 AWG Connector, SB50 Orange Housing/Splice
Contact Plating
Silver
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
(2) 5900-BK, 992G7-BK
Connector Application
Wire-to-Wire

Description

SB50 CONN 6 ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.