Zoro Homepage

Connector, 600V, Red Housing

  • Mfr # 6322G2

  • Zoro # G011508967


product price: $30.35
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4/0 AWG
Contact Plating
Silver
Housing Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6322G2
Zoro #
G011508967
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
1.1 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4/0 AWG
Contact Plating
Silver
Housing Type
Standard
Kit Contents - Description
(2) SB350A 4/0 AWG Connector, SB350A Red Housing/Splice
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 908-BK, 913-BK
Connector Application
Wire-to-Wire

Description

SB350 RED CON 4/0 KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.