Zoro Homepage

Connector, 600V, Red Housing

  • Mfr # SBE80RED16MMHDL

  • Zoro # G411508949


product price: $22.39
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Shell Size
80
Housing Type
Standard
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBE80RED16MMHDL
Zoro #
G411508949
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
80
Maximum Wire Insulation Diameter
0.82 in
Compatible Shell Size
80

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Housing Type
Standard
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
(2) 1339G1-BK, (2) H1120P42, 105G13, 113952P1, 113953P1, SBE80RED-BK
Kit Contents - Description
(2) 16MM CNT.SBE80/SBO60, (2) S/TAP SCR 3/4LG.IND.FAST.ONLY, SBE/O HDW.BAG FOR HANDLE, V0 Housing & SP-SBE80-RED, V0-SBE/O HANDLE-RED, V0-SBE80/SBO60 CLAMP RED
Minimum Mating Cycles
10,000
Connector Application
Wire-to-Wire

Description

SBE80 CONN RED 16MM/HDL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.