Zoro Homepage

Connector Kit, 600V, Blue Housing

  • Mfr # 6326G1

  • Zoro # G211508958


product price: $12.75
/ea

Key Features

Minimum Operating Temperature
-4 Degrees F
Wire Type
1/0 AWG
Application
Power
Maximum Wire Insulation Diameter
0.6 in
Kit Contents - Part Numbers and Quanity
(2) 1382-BK, 941-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326G1
Zoro #
G211508958
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in

Details

Item
Connector Kit
Minimum Operating Temperature
-4 Degrees F
Wire Type
1/0 AWG
Application
Power
Kit Contents - Part Numbers and Quanity
(2) 1382-BK, 941-BK
Contact Plating
Silver
Kit Contents - Description
(2) PP180/SB175 1/0 AWG Connector, SB175A Blue Housing/Splice
Housing Type
Standard
Minimum Mating Cycles
10,000
Connector Application
Wire-to-Wire

Description

SHIP BLK 6326G1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.