Zoro Homepage

Connector Kit, 600V, Blue Housing

  • Mfr # 6801G2

  • Zoro # G911508869


product price: $13.35
/ea

Key Features

Minimum Operating Temperature
-4 Degrees F
Wire Type
4 AWG
Application
Power
Kit Contents - Description
(2) PP120 4 AWG Connector, SB120 Blue Housing/Splice
Housing Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801G2
Zoro #
G911508869
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
120
Shell Size
120
Maximum Wire Insulation Diameter
0.6 in

Details

Item
Connector Kit
Minimum Operating Temperature
-4 Degrees F
Wire Type
4 AWG
Application
Power
Kit Contents - Description
(2) PP120 4 AWG Connector, SB120 Blue Housing/Splice
Housing Type
Standard
Contact Plating
Silver
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1319G4-BK, 6810G2-BK
Connector Application
Wire-to-Wire

Description

SB120 HSG BLU W/2-No4 CNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.