Zoro Homepage

Housing, PP120 For, Red

  • Mfr # 1321G3

  • Zoro # G611509043


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Color
Red
Overall Length
23.7 mm
Compatible with Brand
Anderson Power
Compatible Shell Size
120
Overall Height
117.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321G3
Zoro #
G611509043
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23.7 mm
Compatible Shell Size
120
Overall Height
117.5 mm

Details

Item
Housing
Color
Red
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Housing

Description

PP120-HSG W/SPG-RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.