Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, PP15 to PP45 For, Pink

  • Mfr # 1327G22

  • Zoro # G411509144


product price: $0.42
/ea
Sold in multiples of 22 for $9.24

Key Features

Type
Standard Housing
Color
Pink
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Overall Length
24.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1327G22
Zoro #
G411509144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.6 mm
Compatible Shell Size
15, 45
Overall Width
7.9 mm
Overall Height
8.4 mm

Details

Item
Housing
Type
Standard Housing
Color
Pink
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Material
Polycarbonate
Standards
RoHS
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Standard Housing

Description

PP15/45-HSG W/SPG-PINK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.