Housing, PP15 to PP45 For, Purple

  • Mfr # 1327G23

  • Zoro # G311509046


product price: $0.46
/ea
Sold in multiples of 19 for $8.74

Key Features

Type
Standard Housing
Color
Purple
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Overall Length
24.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1327G23
Zoro #
G311509046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.6 mm
Compatible Shell Size
15, 45
Overall Width
7.9 mm
Overall Height
8.4 mm

Details

Item
Housing
Type
Standard Housing
Color
Purple
Insulation Material
Polycarbonate
RoHS Compliant
Yes
Material
Polycarbonate
Standards
RoHS
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Standard Housing

Description

PP15/45-HSG W/SPG-PURPLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.