Housing, PP180 For, Black
Mfr # 1381G1
Zoro # G811509065
product price: $9.49
/eaKey Features
Type
Housing
Color
Black
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1381G1
Zoro #
G811509065
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
82.6 mm
Compatible Shell Size
180
Overall Height
28.6 mm
Overall Width
28.6 mm
Details
Item
Housing
Type
Housing
Color
Black
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
UL Listed
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Housing
Description
PP180-HSG W/SPG-BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.