Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, PP180 For, Red

  • Mfr # 1381G3

  • Zoro # G711509035


product price: $11.19
/ea

Key Features

Type
Housing
Color
Red
Insulation Material
Polycarbonate
Material
Polycarbonate
Overall Length
82.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381G3
Zoro #
G711509035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
82.6 mm
Compatible Shell Size
180
Overall Width
28.6 mm
Overall Height
28.6 mm

Details

Item
Housing
Type
Housing
Color
Red
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
UL Listed
Compatible with Brand
Anderson Power
Product Type
Housing
Compatible with Series
Powerpole

Description

PP180-HSG W/SPG-RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.