Housing, PP75 For, Yellow
Mfr # 5916G15
Zoro # G911509071
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Type
Standard Housing
Color
Yellow
RoHS Compliant
Yes
Overall Length
47.8 mm
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5916G15
Zoro #
G911509071
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
47.8 mm
Compatible Shell Size
75
Overall Width
15.7 mm
Overall Height
15.7 mm
Details
Item
Housing
Type
Standard Housing
Color
Yellow
RoHS Compliant
Yes
Standards
RoHS
Compatible with Brand
Anderson Power
Product Type
Standard Housing
Compatible with Series
Powerpole
Description
PP75-HSG W/SPG-YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.