Zoro Homepage

Housing, SB 50 For, Orange

  • Mfr # 992G7-BK

  • Zoro # G711509004


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Type
Standard Housing
Color
Orange
Insulation Material
Plastic
Material
Plastic
Overall Length
81.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
992G7-BK
Zoro #
G711509004
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
81.3 mm
Compatible Shell Size
50
Overall Width
35.1 mm
Overall Height
15.9 mm

Details

Item
Housing
Type
Standard Housing
Color
Orange
Insulation Material
Plastic
Material
Plastic
Compatible with Brand
Anderson Power
Compatible with Series
SB
Product Type
Standard Housing

Description

SB50 HSG/SP ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.