Zoro Homepage

Housing, SBE 80, SBO 60 For, Red

  • Mfr # SBE80RED-BK

  • Zoro # G011509018


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Color
Red
Overall Length
112.2 mm
Compatible with Brand
Anderson Power
Compatible Shell Size
60, 80
Overall Height
69.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBE80RED-BK
Zoro #
G011509018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
112.2 mm
Compatible Shell Size
60, 80
Overall Height
69.6 mm
Overall Width
49.5 mm

Details

Item
Housing
Color
Red
Compatible with Brand
Anderson Power
Product Type
Housing

Description

V0-HSG/ SP-SBE80-RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.