Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing, SBS 50 For, Blue

  • Mfr # SBS50BLU

  • Zoro # G011508912


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Type
Standard Housing
Color
Blue
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
IEC 60950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS50BLU
Zoro #
G011508912
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84.8 mm
Compatible Shell Size
50
Overall Width
16.5 mm
Overall Height
36.1 mm

Details

Item
Housing
Type
Standard Housing
Color
Blue
Insulation Material
Polycarbonate
Material
Polycarbonate
Standards
IEC 60950
Compatible with Brand
Anderson Power
Compatible with Series
SBS
Product Type
Standard Housing

Description

SBS50 HSG/SP.BLU 600V 110A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.