Housing, SBX 350 For, Black
Mfr # 2-7249G5
Zoro # G311508841
product price: $23.15
/eaKey Features
Color
Black
Overall Length
200 mm
Standards
UL Listed
Material
Polycarbonate
Compatible with Brand
Anderson Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-7249G5
Zoro #
G311508841
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
200 mm
Compatible Shell Size
350
Overall Height
33.3 mm
Overall Width
125.4 mm
Details
Item
Housing
Color
Black
Standards
UL Listed
Material
Polycarbonate
Compatible with Brand
Anderson Power
Product Type
Housing
Compatible with Series
SBX
Description
HSG AND SPG SBX-350 BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.