Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Clamp, For PP75, Elastomer

  • Mfr # 1463G1

  • Zoro # G711509127


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Elastomer
Compatible with Brand
Anderson Power
Compatible Shell Size
75
Product Type
Mounting Clamp
Compatible with Series
Powerpole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1463G1
Zoro #
G711509127
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
75

Details

Material
Elastomer
Item
Mounting Clamp
Compatible with Brand
Anderson Power
Product Type
Mounting Clamp
Compatible with Series
Powerpole

Description

PP75-2/4P MTG CLAMP (2/SET)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.