Zoro Homepage
This item is Discontinued.
No Product Image Available

Plug with Latch, 600V, Black Housing (Discontinued)

  • Mfr # 1453G3
  • Zoro # G011508844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1453G3
Zoro #
G011508844
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Item
Plug with Latch
Minimum Operating Temperature
-4 Degrees F
Application
Power
Kit Contents - Description
(6) PP15/45 Housing with Black Splice, (6) PP30 Loose 16 to 12 AWG Connector, PP PAK 5-6P Housing Plug with Latch, PP PAK-4-6P HDW.PAK-CABLE Heavy Duty Power Connectors
Kit Contents - Part Numbers and Quanity
(6) 1327G6-BK, (6) 1331-BK, 115G2-BK, 1460G2-BK
Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Connector Application
Wire-to-Wire

Description

PP PAK 6P PLUG WITH LATCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.