Zoro Homepage

Retaining Clip

  • Mfr # 445G1

  • Zoro # G211509023


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Connector Type
Non-Gendered
Number of Rows
1
Compatible with Brand
Anderson Power
Product Type
Retaining Clip
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445G1
Zoro #
G211509023
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Connector Type
Non-Gendered
Number of Rows
1
Compatible with Brand
Anderson Power
Product Type
Retaining Clip
Termination Style
Crimp
Compatible with Series
SBE320, SBX350

Description

SBE320/SBX350 1X4 AUX.HSG.CLIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.