Zoro Homepage

Wire Connector, Gold, Polycarbonate Insulation, 200 V

  • Mfr # 4827G6

  • Zoro # G911509156


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Color
Gold
Insulation Material
Polycarbonate
Maximum Voltage
200 V
Number of Rows
1
Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4827G6
Zoro #
G911509156
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Gold
Insulation Material
Polycarbonate
Maximum Voltage
200 V
Number of Rows
1
Finish
Gold Plated
Current Rating
20A
Compatible with Brand
Anderson Power
Product Type
Auxiliary Connector
Termination Style
Crimp
Compatible with Series
SBE, SBO, SBX

Description

PPMX HSG/HOLDER BLK.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.