Casablanca 3-Seater Backless Bench
- Mfr # BH-459B
- Zoro # G424187186
product price:Â
$
860.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH-459B
- Zoro #
- G424187186
- UPC #
- -
- Country of Origin
- China
Description
Unlike our benches and chairs with backs, the lowest point in this seats curve is directly in the center,allowing you to face in either way. This bench also can be used for seating at our rectangular dining table or in areawhere a bench with a back would be just too tall. Add a planter box or two for a farming, nestled in effect. Features Bench. The Lowest Point In This Seat Curve Is Directly In The Center, Allowing You To Face In Either Way. Can Be Used For Seating At Our Rectangular Dining Table. Cushions ( Optional) Are Made Of Sunbrella Fabric, A Water Repellent Material, Preventing Mildew And Fading. QuickShip Cushions in Natural, Burgandy, JockeyRed, Teak, Navy, Linen Antique Beige, Linen Champagne, & Forest Green. Teak outdoor furniture with premium quality products . Specifications Material: Teak Wood. Dimension: 17 in H x 59 in W x 18 in L. Warranty: 2 Years. Country of Origin: Indonesia. Assembly Required: Yes. Weight: 55 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.