Devonshire 4-Seater Extra Thick Bench
- Mfr # BH-706S
- Zoro # G824217995
product price:Â
$
2,868.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH-706S
- Zoro #
- G824217995
- UPC #
- -
- Country of Origin
- China
Description
The classic Devonshire Bench is sturdy enough for use in parks, malls, hotels, resorts, city sidewalks, or public squares. These are the benches that be used robustly for generations. This is simple traditional styling that has not ever and will not ever go out of style, but quietly blends with any dcor.We have made subtle but careful design changes to ensure excellent back support. Quality built for decades. Features Bench. Sturdy Enough For Use In Parks, Malls, Hotels, Resorts, City Sidewalks, Or Public Squares. Cushions ( Optional) Are Made Of Sunbrella Fabric, A Water Repellent Material, Preventing Mildew And Fading. QuickShip Cushions in Natural, Burgandy, JockeyRed, Teak, Navy, Linen Antique Beige, Linen Champagne, & Forest Green. Teak outdoor furniture with premium quality products . Specifications Material: Teak Wood. Dimension: 39 in H x 72 in W x 26 in L. Warranty: 2 Years. Country of Origin: Indonesia. Assembly Required: Yes. Weight: 130 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.