Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Andis Hair Dryer, Handheld, Black/Silver, 1875 W RC-2

Hair Dryer, Handheld, Black/Silver, 1875 W (Discontinued)

  • Mfr # RC-2
  • Zoro # G6198315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-2
Zoro #
G6198315
UPC #
040102800207
Country of Origin
China

Dimensions

Cord Length
6 ft
Height
6 in
Depth
4 in
Width
8 in

Details

Item
Hair Dryer
Watts
1,875 W
Material
Plastic
Number of Speeds
3
Color
Black/Silver
Voltage
125 V
Standards
UL
Nozzle
Yes
Type
Handheld
Finish
Gloss

Description

Hair Dryer, Handheld, Watts 1875, Voltage 125V, Number of Speeds 3, Cord Length 6 ft., Color Black/Silver, Material Plastic, Width 8 In., Height 6 In., Depth 4 In., Finish Gloss, Nozzle Yes, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.