Aduro Grey 24-in. x 48-in. Matte Large Format Concrete Look Porcelain Floor and Wall Tile, 2PK

  • Mfr # ANDADU1530

  • Zoro # G016491493


product price:  $147.99
/pk 2, $74.00/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
24 in
Thickness
12 in
Style
Concrete Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDADU1530
Zoro #
G016491493
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
12 in

Details

Color
Tempest
Style
Concrete Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Floor; Wall;
Material
Porcelain
Shape
Rectangle
Finish
Polished
Coverage Area
15.5 sq. ft.

Description

Inspired by nature's enduring beauty, the Luxaura Collection confidently transforms spaces. These large-format porcelain slabs capture the essence of natural stone through distinct colorways, bringing genuine character to walls and floors. The generous 24 x 48 dimensions allow spaces to flow uninterrupted, blurring boundaries between rooms while maintaining a grounded authenticity. Honoring authentic natural stone, Luxaura celebrates the imperfections and variations that make each installation uniquely yours. If your goal is to create a sophisticated, livable home, this collection creates timeless and intentional spaces.


  • Create captivating spaces with Aduro. These concrete-inspired porcelain tiles come in four soft shades that work seamlessly in any setting. Sprawling across floors, walls, or surrounding pools, Aduro handles any environment – brutal sun, freezing winters, splashing water – without deteriorating. The oversized format means fewer interrupting grout lines for a cleaner aesthetic. Striking the perfect balance between industrial and refined, Aduro occupies that sweet spot where practical meets stunning, offering durability without sacrificing style.
  • Large-format porcelain design creates fewer grout lines for seamless visual flow
  • All-climate durability thrives in freezing winters and scorching summers alike
  • Concrete-inspired aesthetics in four versatile colorways deliver industrial edge with refined sophistication
  • Tile Size: 24"x48" nominal, Tiles Per Box: 2, Tile Thickenss: 12 mm., Recommended Grout Joint: 1/8" (3mm) Refer to TCNA Handbook
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products