Dune 12 in. x 12 in. Glossy Candy Apple Red Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLSA88RD202A
- Zoro # G111637451
Key Features
Specifications
Details
- MFR #
- APLSA88RD202A
- Zoro #
- G111637451
- UPC #
- 840175583355
- Country of Origin
- China
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Pack a serious punch of color in your home with a bright red tile! . This tile is a nice touch to your interior and exterior designs for creating a passionate color scheme and a warm atmosphere you’ll love to spend time in! What’s more, your surfaces can benefit from the luminous radiance created by the glossy glass tiles that reflect light. Raise the spirits in your bathroom, kitchen or office space by creating a backsplash that instantly draws the eyes in. Any wall or floor surface with our glass mosaic tile is durable enough to withstand water and stains, creating a long lasting covering that is easy to care for. Both beautiful and attractive- this red tile is ideal for submerged areas like showers, steam rooms, pools, fountains and more! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.