Shop ANDOVA TILES
See all product information
Create Account
Alpin-Lux 1 in. x 1 in. Porcelain Honeycomb Mosaic Wall and Floor Tile
- Mfr # Andova Tiles
- Zoro # G510447866
product price:
$
11.39
/ea
Key Features
Length
10.19 in
Width
11.75 in
Thickness
5mm
Material
Porcelain
Color
Restful
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G510447866
- UPC #
- -
- Country of Origin
- Thailand
- Material
- Porcelain
- Color
- Restful
- Shape
- Restful Lux
- Application
- Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Outdoor; Entryway; Outdoor Covered; Patio; Ceiling; Floor; Wall
Dimensions
- Length
- 10.19 in
- Width
- 11.75 in
- Thickness
- 5mm
Description
Add streamlined style to your home with Alpin. This porcelain mosaic's fresh, cool-toned color palette is available in both penny round and hexagon shapes, offering subtle shine and earth-toned halo around the edges. Durable and chic, Alpin is the perfect choice to add to showers and pools, as well as accent walls, floors, and fireplaces.
- • Easily add texture and charm with Aplin’s geometric patterning.
- • Contrasting, articulated edge offers a handcrafted look.
- • Small scale makes for easy installation in unique spaces and around columns.
- • Made of durable and easy-to-clean porcelain.
- • Can be installed in pools, showers, as well as interior and exterior walls, floors, and fireplaces.
- • 3/4" Penny Round Sheet Size: 11-3/8" x 12-15/16"
- • 3/4" Hexagon Sheet Size: 10-3/16" X 11-3/4"
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.