Light Gray 12.6 in x 24.6 in Porcelain Matte Floor and Wall Tile 10.76 sqft/case, 5PK
- Mfr # ENVICLDIDEC
- Zoro # G911320171
Key Features
Specifications
Details
- MFR #
- ENVICLDIDEC
- Zoro #
- G911320171
- UPC #
- 840175529681
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Light Gray
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
- Shape
- Field Tile
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 10.76 sq. ft
Dimensions
- Length
- 24.6 in
- Width
- 12.6 in
- Thickness
- 0.31 in
- Height
- 2 in
Description
This 3D porcelain tile explores the natural stone look in an innovative multidimensional surface that creates upscale elegance in the space. Its old-meets-new appeal with a unique textured finish conveys the illusion of depth and dimension with a beautiful tactile quality that transforms any plain wall into a unique and stylish one. Design sculptural walls for your bathroom, kitchen, fireplace surround, garage walls, patio or lobby with great durability and maximum visual impact! This textured porcelain tile is a design masterpiece for your interior and exterior walls, low traffic floors, shower walls and steam room designs with the strength and longevity you want from a tile install. You will benefit from the non-porous quality and ease of maintenance that comes with porcelain, so you spend less time cleaning and more time admiring your beautiful porcelain surface!
- Weight and Dimension: Individual Tile- 12.6-in W x 24.6-in L, Thickness- 0.31-in, Sq ft per sheet- 2.153, Sheets per box- 5, Sq ft per box- 10.763
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.