ANDOVA TILES Easton 5" x 3" Glass Novelty Mosaic Wall & Floor Tile
- Mfr # ANDEAS336
- Zoro # G405670416
product price:Â
$
34.69
/ea
Key Features
Length
2.5 In
Width
5 In
Thickness
0.390625 In
Material
Natural Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDEAS336
- Zoro #
- G405670416
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2.5 In
- Width
- 5 In
- Thickness
- 0.390625 In
Details
- Color
- Fawn
- Material
- Natural Stone
Description
Transform your home with the impressive Easton collection of mosaic glass tiles by Andova. The intricate diamond shapes form a stunning design that will take your walls and floors to the next level in elegance and sophistication. Choose from four options of blue, gray, and pink color combinations, with darker shades highlighting each shape.Sheet size : 12 1/8" x 12 3/16" = 1.03 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.