Fuchsia Pink 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK
- Mfr # APLJP88309A
- Zoro # G811319947
Key Features
Specifications
Details
- MFR #
- APLJP88309A
- Zoro #
- G811319947
- UPC #
- 840175528363
- Country of Origin
- China
- Color
- Fuchsia Pink
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Square
- Finish
- Glossy, Matte
- Coverage Area
- 4.43 sq. ft
Dimensions
- Length
- 11.3 in
- Width
- 11.3 in
- Thickness
- 0.31 in
Description
Captivating with a brilliant reflective surface and a pop of gentle shimmer, this glass mosaic tile combines beauty with low-maintenance. Polished and matte glass tiles crafted in 1.2x1.2 square chips are laid on a mesh sheet to form a neat geometric pattern with exquisite texture. Perfect to bring an ambient flare to a bathroom, kitchen or living area with a bright and modern flair. Wrapped around a shower, vanity or kitchen space, this decorative mosaic tile lends a glam feel and lights up the room with gentle reflections. It’s a perfect choice to add subtle shimmer to a neutral space, compact shower or dated fireplace surround that lacks visual interest. Even small uses of this mosaic tile can set the mood for a truly captivating design around the shower or floor as an accent border. Resistant to heat, water and stains, this glass mosaic tile will preserve its shine and sparkle for many years to come.
- Weight and Dimension: Individual tile - 1.2-in x 1.2-in, Mosaic sheet - 11.3-in W x 11.3-in L, Thickness - 0.3125-in, Sq ft per sheet - 0.887, Sheets per box - 5, Sq ft per box - 4.43
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Garage Walls and Garage Floors
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.