This item is Discontinued.

Andova Tiles ANDOVA TILES Exploration Egypt 1" x 1" Grid Mosaic Wall & Floor Tile ANDEXPE350

ANDOVA TILES Exploration Egypt 1" x 1" Grid Mosaic Wall & Floor Tile (Discontinued)

  • Mfr # ANDEXPE350
  • Zoro # G005670489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDEXPE350
Zoro #
G005670489
UPC #
-
Country of Origin
China

Dimensions

Length
1.12 In
Width
1.12 In
Thickness
0.25 In

Details

Material
Natural Stone; Glass
Color
Nubian

Description

Welcome elegance and rustic sophistication into your living spaces with Andova’s Exploartion collection. These vintage tiles will add depth and dimension to your walls with the textured surfaces and beautiful combination of glass and marble in various color shades. Each of the trapezoid single tiles are slightly different from the next in texture and tone, for a distinct and breathtaking end result.Sheet size : 10 7/8" x 12 3/8" = .93 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.