ANDOVA TILES Exploration Italy 1" x 1" Grid Mosaic Tile

  • Mfr # ANDEXPIT366

  • Zoro # G005670663


product price: $27.95
/ea

Key Features

Length
1 In
Width
1 In
Thickness
0.25 In
Material
Glass; Natural stone
Color
Pompeii
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDEXPIT366
Zoro #
G005670663
UPC #
-
Country of Origin
China

Dimensions

Length
1 In
Width
1 In
Thickness
0.25 In

Details

Material
Glass; Natural stone
Color
Pompeii

Description

Welcome elegance and rustic sophistication into your living spaces with Andova’s Exploration collection. These vintage tiles will add depth and dimension to your walls with the textured surfaces and beautiful combination of glass and marble in various color shades. Each of the tiles are slightly different from the next in texture and tone, for a distinct and breathtaking end result.Sheet size : 11 7/8" x 11 7/8" = .98 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.