Arctic Storm 12 In. X 12 In. Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile, 10PK

  • Mfr # ZOR-MD-0127

  • Zoro # G604414880


product price:  $189.99
/pk 10, $19.00/ea
Free Shipping & Returns

Key Features

Length
13.25
Width
13.25
Thickness
4.75
Size
13.25x13.25
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0127
Zoro #
G604414880
UPC #
-
Country of Origin
China

Dimensions

Length
13.25
Width
13.25
Thickness
4.75
Size
13.25x13.25
Height
4.75

Details

Material
Marble
Color
Arctic Storm
Tile Use
Floor & Wall
Finish
Honed
Weight
45
Coverage Area
9.8 Sq. ft

Description

Add a splash of sophistication to your decor with Arctic Storm honed marble mosaic tile. an assortment of white and gray 5/8 in. x 2 in. marble chips forms this mesh-mounted tile, infusing your space with a sharp look and contemporary flair. the medium-sheen, smooth-finished 12 in. x 12 in. tiles from MSI add definition to any residential or commercial expanse and look particularly stunning as kitchen backsplash. also, a splendid choice for fireplace surround or shower/tub accent tile, its blend of white and gray tones with a smooth, honed finish creates a great complement to almost any decor. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. allatural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.