
ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile
Mfr # ANDMIG233
Zoro # G605670636
product price: $24.69
/eaKey Features
Length
6 In
Width
2 In
Thickness
0.31 In
Material
Glass
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANDMIG233
Zoro #
G605670636
UPC #
-
Country of Origin
China
Dimensions
Length
6 In
Width
2 In
Thickness
0.31 In
Details
Color
Kaspian
Material
Glass
Finish
Polished
Coverage Area
0.98 sq. ft.
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 14-3/4" x 12" = 0.98 SQF
- • Glossy brick mosaic
- • Glass rectangular brick joints made of reclaimed materials
- • Made of glass that reflects the beautiful home it’s in.
- • Varying shades of oceanic blues and eye-catching grays and browns on printed glass.
- • Beautifully positioned for use on indoor walls even including bathrooms, showers, and backsplashes.
- • Tile size: 2" x 6"
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend overing extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.