Skosh 11.6 in. x 11.6 in. Glossy Thistle Glass Mosaic Wall and Floor Tile 18.69 sq. ft./case, 20PK
- Mfr # APLNB88RD223A
- Zoro # G011637506
Key Features
Specifications
Product Information
- MFR #
- APLNB88RD223A
- Zoro #
- G011637506
- UPC #
- 840175582921
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Capture a sweet and serene ambiance with rose hues in your interiors using this purple glass mosaic tile. These wall and floor tiles create a luminosity that adds modern beauty to the purple shade, enhancing the rooms with brightness without overpowering. It brilliantly combines the lightest shades of purple with glossy finish that gives the tile a gem-like appeal. Use this thistle color tile to let your walls speak volume without having to integrate a bold color. Pair it with crisp white furniture and silver fixtures to add a romantic touch to an otherwise minimalist home. Looking for a bolder look? Go all out by mixing and matching this tile with darker shades to make your bathroom, kitchen or other living areas appear cute and cozier. The durable, nonporous quality of this glass tile makes it applicable for a variety of indoor and outdoor settings including decks, pools, spas and more! .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.