ANDOVA TILES Victory 2" W x 3" L Novelty Mosaic Wall & Floor Tile

  • Mfr # ANDVIC585

  • Zoro # G305670547


product price:  $26.39
/ea

Key Features

Length
3 In
Width
2 In
Thickness
0.375 In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDVIC585
Zoro #
G305670547
UPC #
-
Country of Origin
China

Dimensions

Length
3 In
Width
2 In
Thickness
0.375 In

Details

Color
Success

Description

The Victory mosaic collection by Andova offers endless home and outdoor design opportunities. Perfect for a bathroom, kitchen or outdoor application, this luxurious diamond mosaic will be the focal point of your room. Manufactured from natural stone; the geometric pieces seamlessly form a magnificent design. Available in timeless color combinations that match any décor and do not go out of style!Sheet size : 12 1/4" x 12" = 1.06 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.