
Shop ANDOVA TILES
See all product information
Zalo 1-in. x 2-in. Brick Joint Glass Wall & Floor Mosaic Tile (1 Square Feet Per Sheet)
Mfr # ANDZAL609
Zoro # G905670367
product price:Â $25.59
/eaKey Features
Length
2 In
Width
1 In
Thickness
12 In
Material
Glass
Finish
Matte; Polished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ANDZAL609
Zoro #
G905670367
UPC #
-
Country of Origin
China
Dimensions
Length
2 In
Width
1 In
Thickness
12 In
Details
Color
Celest
Material
Glass
Finish
Matte; Polished
Coverage Area
1 sq. ft.
Description
Andova’ gorgeous mosaic Zalo collection, crafted from the finest glass, will elevate your home to the next level. The mosaic combines both textured and smooth surfaces and polished and matte finishes for an elaborate and sophisticated appearance. Bring vintage class and quality to any bathroom, kitchen or pool installation. Sheet size : 12" x 12" = 1 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.