Mingles 12 in. x 12 in. Glossy Cotton White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLAZUREMIX1A
- Zoro # G211637573
Key Features
Specifications
Details
- MFR #
- APLAZUREMIX1A
- Zoro #
- G211637573
- UPC #
- 840175581276
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
A classic combo - this blue and white tile is a design favorite for an easy and breezy design setting. The marriage of two cool tones create such a crisp and clean background that it instantly adds freshness to the space. Whether it’s indoors or outdoors, home or commercial project, this mosaic tile is a versatile design element where you want to keep a modern and simple aesthetic. Create a clean white background in the shower with decorative blue accents for a modern coastal bath space that feels fresh and serene. Use it as a backdrop in your kitchen where you want to achieve a bright and fresh look. Whether it’s a floor to ceiling statement wall, small decorative niche or accent border mixed with other tiles, this glass mosaic is a durable design choice that will withstand water, moisture and stains. Finally, this mosaic is mounted on a paper to make the installation process so much easier.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.