Avery 1-in. Honeycomb Polished Upcycled Glass Floor and Wall Mosaic Tile (0.94 Square Feet Per Box)

  • Mfr # ANDAVE1246

  • Zoro # G216491590


product price:  $28.85
/ea

Key Features

Length
1 in
Width
11 ½ in
Thickness
4 in
Style
Marble Look; Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Entryway; Outdoor Covered; Patio;
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANDAVE1246
Zoro #
G216491590
UPC #
-
Country of Origin
Spain

Dimensions

Length
1 in
Width
11 ½ in
Thickness
4 in

Details

Color
Visor
Style
Marble Look; Stone Look
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Pool; Fireplace Surround; Countertop; Outdoor; Entryway; Outdoor Covered; Patio;
Material
Glass
Shape
Hexagon
Finish
Polished
Coverage Area
0.94 sq. ft.

Description

This hexagon mosaic series is basically the Swiss Army knife of tile with the varied look of natural stone and a secret green heart made of recycled glass. Available in cool tones for the chill crowd and neutrals for those who love the classic look, this series has more range than a pop star's vocal warm-up. Transform backsplashes, showers, pools, and more.


  • With the Avery Collection, you can have it all. This hexagon mosaic series is basically the Swiss Army knife of tile with the varied look of natural stone and a secret green heart made of recycled glass. Available in cool tones for the chill crowd and neutrals for those who love the classic look, this series has more range than a pop star's vocal warm-up. Transform backsplashes, showers, pools, and more with Avery.
  • Easy installation and cleanability - perfect for showers, pools, and interior walls
  • Get the look of natural stone in a palette of five soothing neutrals and cool tones
  • A sustainable choice made from recycled glass
  • Intended for interior and exterior walls, floors and shower walls
  • Tile size: 1" Hex. Sheet size: 11-1/2"x 11-13/16"
  • Pcs/box: 11. Thickness: 4mm. Mesh-mounted: Yes.
  • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
  • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
  • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products