White 11.6 in x 12 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLICL8801A
- Zoro # G811319916
Key Features
Specifications
Product Information
- MFR #
- APLICL8801A
- Zoro #
- G811319916
- UPC #
- 840175527250
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 11.6 in
- Thickness
- 0.31 in
Details
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Material
- Glass
- Shape
- Hexagon
- Finish
- Glossy, Matte
- Coverage Area
- 4.83 sq. ft
Description
This showstopper mosaic, inspired by the vintage era and crafted with a modern glass finish will add a timeless sophistication to any project. Classic hexagon tile is resurrected in an ultra-refined, high quality glass that feels absolutely modern but still harkens back to the days of Art-Deco style. The beautiful balance between two styles makes this hexagon mosaic tile a hugely popular tile option for wall and flooring designs that can fit almost any style. This six-sided pattern on a reflective glass surface is perfect to create contemporary focal points behind the vanity, on a statement wall or for a kitchen backsplash with iridescent quality. The honeycomb shape is perfect to wrap the walls with dimension which can serve as visual interest across open floor plans. These hexagon glass tiles provide neutral backdrops with maximum graphic impact and become a visual retreat in the shower or around the fireplace with an artistic geometric vibe.
- Weight and Dimension: Individual tile - 1.2-in x 1.2-in, Mosaic sheet - 11.6-in W x 12-in L, Thickness - 0.31-in, Sq ft per sheet - 0.967, Sheets per box - 5, Sq ft per box - 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.