Bliss Monaco Beige 8-in. Encaustic Spanish/Moroccan Patterned Matte Porcelain Wall & Floor Tile

  • Mfr # ANDBLI293

  • Zoro # G705670642


product price:  $93.39
/pk 25, $3.74/ea
Free Shipping & Returns

Key Features

Length
8 In
Width
8 In
Thickness
0.3125 In
Material
Porcelain
Coverage Area
10.76 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDBLI293
Zoro #
G705670642
UPC #
-
Country of Origin
China

Dimensions

Length
8 In
Width
8 In
Thickness
0.3125 In

Details

Material
Porcelain
Color
Monaco
Coverage Area
10.76 sq. ft.

Description

Imported from Portugal; the Bliss tile collection by Andova radiates European elegance. These antique-inspired tiles are available in bold or faded basic color tones. Featuring intricate and breathtaking patterns, these tiles offer a unique blend of old-world style with a modern appeal. They are visually rich and can blend into virtually any design theme, ranging from contemporary projects to traditional installations. About Andova: Andova Tiles has been manufacturing the kind of tile that you want in your home since before you had a home (ok- maybe for almost that long...).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.