
Bluz Cerulean 1 in. x 2 in. Glass Mosaic Wall Tile
Mfr # Andova Tiles
Zoro # G010447830
product price: $22.15
/eaKey Features
Length
11.69 in
Width
11.75 in
Material
Glass
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G010447830
UPC #
-
Country of Origin
China
Dimensions
Length
11.69 in
Width
11.75 in
Details
Color
Cerulean
Material
Glass
Shape
Rectangle
Description
Invigorate your pool, spa, or backsplash with the vibrant and refreshing Bluz Collection. This back-painted 1'' x 2'' glass brick mosaic will add oceanic allure and visual intrigue to any backyard or interior oasis. Transform any space with this luxe mix of textures, finishes, and tonal blue variations that offer elevated style and a welcoming atmosphere.
- • Install Bluz Collection on interior or exterior walls and wet areas such as showers or pools.
- • Distinctive mix of textured and polished glass tiles that shimmer in the light.
- • Glass mosaics are easy to install and maintain.
- • Unique mix of monochromatic shades give the Bluz Collection dimension and visual intrigue.
- • Mosaic sheet size: 11-11/16" x 11-3/4"
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.