Brilliance 1" x 1" Beveled Glass Mosaic Wall Tile Trim

  • Mfr # ANDBRI619

  • Zoro # G405670669


product price:  $7.29
/ea

Key Features

Length
0.625 In
Width
0.625 In
Thickness
0.315 In
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDBRI619
Zoro #
G405670669
UPC #
-
Country of Origin
China

Dimensions

Length
0.625 In
Width
0.625 In
Thickness
0.315 In

Details

Material
Glass

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products