ANDOVA TILES Channing Elongated Hex 1" x 2.5" Marble Honeycomb Mosaic Wall & Floor Tile

  • Mfr # ANDCHA133

  • Zoro # G105670792


product price:  $29.49
/ea

Key Features

Length
2.5 In
Width
1 In
Thickness
0.3125 In
Material
Natural Stone
Shape
Elongated Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANDCHA133
Zoro #
G105670792
UPC #
-
Country of Origin
China

Dimensions

Length
2.5 In
Width
1 In
Thickness
0.3125 In

Details

Material
Natural Stone
Shape
Elongated Hex
Color
Hazelton Elongated Hex
Finish
Polished
Coverage Area
1.06 sq. ft.

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 7/8" x 11 3/4" = .93 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products