Chocolat Stacked 1" x 4" Porcelain/Metal Mosaic Tile

  • Mfr # ANDCHO317

  • Zoro # G405670577


product price:  $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Length
4 In
Width
1 In
Thickness
0.3125 In
Material
Porcelain; Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANDCHO317
Zoro #
G405670577
UPC #
-
Country of Origin
China

Dimensions

Length
4 In
Width
1 In
Thickness
0.3125 In

Details

Material
Porcelain; Metal
Color
Hazelnut Stacked

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 11 3/4" x 11 13/16" = .96 SQF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.