This item is Discontinued.

Andova Tiles Decora Barre 12 in. x 5/8 in. Glass Pencil Liner Tile Trim Andova Tiles

Decora Barre 12 in. x 5/8 in. Glass Pencil Liner Tile Trim (Discontinued)

  • Mfr # Andova Tiles
  • Zoro # G010448202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Andova Tiles
Zoro #
G010448202
UPC #
-
Country of Origin
China

Dimensions

Length
1/2 in
Width
11-3/4 in

Details

Color
Nutral
Material
Glass
Shape
Rectangle

Description

Complete your remodeling project with Andova's Decora- Barre collection of pencil tile liners. These clear glass 5/8'' x 12'' tile trim liners are available in any color of the palate. Choose from shades like muted browns, whites and creams, light pinks and yellows, bright red, blue or green to achieve a perfect match with your tile and room decor. These liners look sophisticated and modern as a border for your tile installation, or as a chic decoration to an accent wall. Appropriate for usage in your hallway, shower, bathroom, kitchen, living room or entranceway.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.