Shop ANDOVA TILES
See all product information
Create Account
Decora Barre 12 in. x 5/8 in. Glass Pencil Liner Tile Trim
- Mfr # Andova Tiles
- Zoro # G910448326
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Length
1/2 in
Width
11-3/4 in
Color
Laiz
Material
Glass
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Andova Tiles
- Zoro #
- G910448326
- UPC #
- -
- Country of Origin
- China
- Color
- Laiz
- Material
- Glass
- Shape
- Rectangle
Dimensions
- Length
- 1/2 in
- Width
- 11-3/4 in
Description
Complete your remodeling project with Andova's Decora- Barre collection of pencil tile liners. These clear glass 5/8'' x 12'' tile trim liners are available in any color of the palate. Choose from shades like muted browns, whites and creams, light pinks and yellows, bright red, blue or green to achieve a perfect match with your tile and room decor. These liners look sophisticated and modern as a border for your tile installation, or as a chic decoration to an accent wall. Appropriate for usage in your hallway, shower, bathroom, kitchen, living room or entranceway.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.