Terrain 2" x 2" Glass Honeycomb Mosaic Wall & Floor Tile
- Mfr # ANDTER262
- Zoro # G405670638
product price:
$
23.25
/ea
Key Features
Length
2 In
Width
2 In
Thickness
0.25 In
Material
Glass
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANDTER262
- Zoro #
- G405670638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 In
- Width
- 2 In
- Thickness
- 0.25 In
Details
- Color
- Oslo
- Material
- Glass
- Finish
- Matte
Description
Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Sheet size : 12-7/8" x 11-1/8" = 1 SQF
- • Created from environmentally friendly recycled glass.
- • Each woodgrain-look tile has a nature-inspired fingerprint, making it feel just like the real thing.
- • Suitable for both wall and floor installation. Indoors only,
- • Tile size: 2" hexagon
- • Mesh-mounted for easy installation
- • Samples Available! Make sure to order a sample before you purchase so you know what to expect.
- • We recommend ordering extra to cover cuts, waste, and future mishaps. 10% works for most tiles, but check with your installer to confirm what you need to get the job done right.
- • Andova’s Tile Love Guarantee: At Andova Tile, we want you to love your tile. If you are over the moon about how much you love our products, we want to know! If you are not satisfied for any reason, we will work hard to bring the love back.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.